Nitrile Gloves Powder-free Medium Blue, Pack of 200 GN91M

Order Code: ZT1547499S

£9.29 Inc VAT (20%)

Currently unavailable

Description

These Handsafe examination gloves are made from durable, stretchy nitrile for reduced risk of allergic reactions. The gloves are textured for comfort and are tear resistant for improved protection. The gloves also have a beaded cuff for added strength and easier application. The gloves comply with Medical Devices Directives 93/42/EEC Class 1 (2007/47/EC) and EN455 parts 1, 2, 3 and 4, and also conform to EN420, EN374-2, EN374-3 and EN374-3. This pack contains 200 size medium, powder free gloves in cobalt blue.
Durable, stretchy nitrile for reduced risk of allergic reaction
Textured for comfort
Tear resistant
Beaded cuff for easy application
Comply with Medical Devices Directives 93/42/EEC Class 1 (2007/47/EC) and EN455 parts 1, 2, 3 and 4
Also conform to EN420, EN374-2, EN374-3 and EN374-3
Powder free
Colour: Cobalt blue
Size: Medium
Pack of 200

See full description
Specifications for Nitrile Gloves Powder-free Medium Blue, Pack of 200 GN91M
  • Pack Quantity
    200
  • MFR Part No.
    HEA01606
  • Weight
    0.6951kg
  • Material
    Nitrile
  • Size
    Medium
  • Colour
    Cobalt Blue
  • Product Type
    Nitrile Gloves
  • Standards Met
    EN420

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome