Nitrile Powder Free Gloves Food Accredited Non-Medical Blue - Size Medium (Pack of 100)

Order Code: ZT5513688S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Nitrile Disposable gloves are made of synthetic rubber and are known for their superior resistance to tears, punctures, solvents and chemicals and are therefore an ideal option where high levels of strength, puncture resistance and durability are required. <br> Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions.<br>Latex Free reducing the risk of hypersensitivity and allergic reactions. Powder Free: Reduced risk of dust contamination. Manufactured From: Manufactured from specially formulated nitrile butadiene polymer

See full description
Specifications for Nitrile Powder Free Gloves Food Accredited Non-Medical Blue - Size Medium (Pack of 100)
  • Use
    Food Preparation
  • Powdered
    No
  • Material
    Nitrile
  • Size
    Medium
  • Food Safe
    Yes
  • Product Type
    Disposable Gloves
  • Colour
    Blue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome