Nitrile Powder Free Gloves Food Accredited Non-Medical Blue - Size Small (Pack of 100)

Order Code: ZT5513661S

£6.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.190%
5 - 9£5.944%
10 - 19£5.698%
20 - 49£5.4512%
50 +£5.2016%


Description

Nitrile Disposable gloves are made of synthetic rubber and are known for their superior resistance to tears, punctures, solvents and chemicals and are therefore an ideal option where high levels of strength, puncture resistance and durability are required. <br> Textured fingertips provide an improved grip and optimise surface performance in both wet and dry conditions.<br>Latex Free reducing the risk of hypersensitivity and allergic reactions. Powder Free: Reduced risk of dust contamination. Manufactured From: Manufactured from specially formulated nitrile butadiene polymer

See full description
Specifications for Nitrile Powder Free Gloves Food Accredited Non-Medical Blue - Size Small (Pack of 100)
  • Size
    Small
  • Colour
    Blue
  • Food Safe
    Yes
  • Use
    Food Preparation
  • Material
    Nitrile
  • Powdered
    No
  • Product Type
    Disposable Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome