Nitrile Thick Powder Free Gloves - Extra Large - GA0045

Order Code: ZT3606264S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 +£8.456%


Description

High resistance to solvents, oil, grease, as well as hydrocarbons found in antifreeze, paint & thinners, petrol and many other products
Exceptional tactile sensitivity and comfort
Matte black finish offers a cleaner, more discreet appearance than blue
Textured surface offers a more secure grip, especially when working in wet or oily conditions
Manufactured to an AQL of 1.5

See full description
Specifications for Nitrile Thick Powder Free Gloves - Extra Large - GA0045
  • Product Type
    Disposable Gloves
  • Material
    Nitrile
  • Surface Finish
    Matte Black
  • Size
    XL