Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
/
Personal Protection & Clothing
/
Gloves & Hand Protection
/
Gloves
/
Disposable Gloves
Powder Free Nitrile Disposable Gloves
By Benchmark
1 Review
Series
Select
Size
Select
See all variants from
£4.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£4.99
Description unavailable
Feature Attributes
Glove Category:
Complex Design - Category 3
Colour:
Blue
Powder Style:
Powder Free
Surface Finish:
Textured Fingertips
Sterility:
Non-Sterile
Material:
Nitrile