0
1

Powder-free Nitrile Gloves Large Blue, Pack of 200 GN90

Order Code: ZT1547393S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Made of nitrile polymer, these gloves are chemical- and puncture-resistant, while remaining soft and flexible for improved sensitivity. Visual inspection and pressurisation tests ensure conformity with a host of European medical, food and protection standards. Use for dependable protection in medical, food or chemical industries.
Nitrile gloves for chemical, medical, food or lab use
Non-latex and powder-free to reduce allergies and dust contamination
Textured for improved grip
Nitrile polymer construction for improved precision and sensitivity
CE Category III-rated for chemical and microbiological protection
Thoroughly tested to EU standards (EN455, EN420 and EN374)
Colour: Blue
Size: Large
Pack of 200

See full description
Specifications for Powder-free Nitrile Gloves Large Blue, Pack of 200 GN90
  • Pack Quantity
    200
  • MFR Part No.
    HEA01050
  • Weight
    0.825kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome