Powerform S6 Nitrile Glove Teal Size 2XL

Order Code: ZT5129736S

£15.99 Inc VAT (20%)

Order by 12pm, get it Tomorrow

Description

PowerForm S6 Industrial Nitrile Gloves (Box of 100 Gloves)- These textured industrial-quality nitrile gloves are suitable for a variety of applications, and have been designed with the user's comfort in mind.

Features and Benefits
• Only disposable gloves on the market certified by the Skin Health Alliance
• Disposable, single-use design helps to improve hygiene and prevent contamination
• Fully textured surface ensures excellent grip even in wet conditions
• Smooth and non-powdered inside is friendly to the skin
• MilTek provides consistency and thickness for stronger and tactile gloves
• TouchTek protects the skin and prevents contamination
• Made using EcoTek biodegradable technology
• Available in four sizes, from Small to Extra Large
• Supplied in a box of 100 disposable nitrile gloves

Typical applications
• Aerospace
• Agriculture
• Automotive
• DIY
• Fabrication
• Facilities
• Food handling
• Light assembly
• Oil and gas
• Painting
• Pharmaceutical
• Utilities

See full description
Specifications for Powerform S6 Nitrile Glove Teal Size 2XL
  • Colour
    Teal
  • Surface Finish
    Smooth
  • Powder Style
    Powder Free
  • Material
    Nitrile
  • Size
    2XL
  • Series
    Powerform S6
  • MFR Part No.
    N200366

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome