0
1
2
3
4
5

PRO.TECT Blue Nitrile Gloves 10X100=1000 Extra Small

Order Code: ZT2605070S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Unigloves PRO.TECT heavy and ultra heavy-duty gloves; the UK’s leading automotive glove range.Maximum Grip PerformanceAll PRO.TECT gloves feature an ergonomic grip and score maximum points for dexterity in international tests. PRO.TECT Orange HD features a diamond texture on the inside and outside for maximum grip performance, even when working with oil and grease.Chemical ResistantIdeal for use with brake fluid, thinners, Diesel and oil, the PRO.TECT range has been independently tested for chemical permeation by SATRA, experts in PPE certification and testing.Reduced wastage and overall glove useAll PRO.TECT gloves are ambidextrous, so you don’t have to split a pair to replace a damaged glove. The PRO.TECT range is also suitable for use in industrial environments including: Manufacturing, Engineering, Construction, Janitorial and Agricultural applications.

See full description
Specifications for PRO.TECT Blue Nitrile Gloves 10X100=1000 Extra Small
  • Product Type
    Gloves
  • Material
    Nitrile
  • Colour
    Blue
  • Type
    Extra Small

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome