0
1
2
3
4
5

PRO.TECT Orange HD Heavy Duty Orange Nitrile Gloves 10X100=1000 Extra Large

Order Code: ZT2605111S

£149.99 Inc VAT (20%)


Description

Silicone free, diamond textured, chemical tested, orange, ultra heavy weight nitrile single use glovesUnigloves PRO.TECT heavy and ultra heavy-duty gloves; the UK’s leading automotive glove range.Maximum Grip PerformanceAll PRO.TECT gloves feature an ergonomic grip and score maximum points for dexterity in international tests. PRO.TECT Orange HD features a diamond texture on the inside and outside for maximum grip performance, even when working with oil and grease.Chemical ResistantIdeal for use with brake fluid, thinners, Diesel and oil, the PRO.TECT range has been independently tested for chemical permeation by SATRA, experts in PPE certification and testing.Silicone FreeWith an increase in demands for silicone free manufacturing environments, most of our nitrile PRO.TECT single use disposable gloves have been developed silicone free, making them ideal for painting or bonding applications, and helping you maintain a silicone free facility.Reduced wastage and overall glove useAll PRO.TECT gloves are ambidextrous, so you don’t have to split a pair to replace a damaged glove.The PRO.TECT range is also suitable for use in industrial environments including: Manufacturing, Engineering, Construction, Janitorial and Agricultural applications.

See full description
Specifications for PRO.TECT Orange HD Heavy Duty Orange Nitrile Gloves 10X100=1000 Extra Large
  • Pack Quantity
    1000
  • Material
    Nitrile
  • Colour
    Orange
  • Product Type
    Nitrile Gloves
  • Size
    XL