0
1
2
3
4
5
6
7
8

Pure G3 NXT Disposable Gloves, White, Nitrile, Powder Free, Textured Fingertips, Size M, Pack 1000

Order Code: ZT1025239P

Medium
£229.99 Inc VAT (20%)


Description

Single-use white nitrile gloves. The nitrile gloves provide very high levels of cleanliness and are rigorously tested to ensure regulatory compliance, making them suitable for ISO Class 3 or higher cleanroom environments.

Features and Benefits:
-These nitrile gloves are ambidextrous for versatility, with a smooth finish for double donning
-Textured palm and fingers, offering wearers enhanced grip and dexterity
-Latex free, reducing allergy risk
-They feature a beaded cuff to help prevent roll-down

Typical Applications:
-For cleanroom environments (Class 3 and higher)
-Medical device manufacturing
-Pharmaceuticals
-Research laboratories

See full description
Specifications for Pure G3 NXT Disposable Gloves, White, Nitrile, Powder Free, Textured Fingertips, Size M, Pack 1000
  • Powder Style
    Powder Free
  • Surface Finish
    Textured Fingertips
  • Sterility
    Non-Sterile
  • Size
    Medium
  • Overall Length
    305mm
  • Colour
    Natural
  • Pack Quantity
    1000
  • Thickness
    0.13mm
  • Standards Met
    EN374-2 Determination of Resistance to Water Penetration
  • AQL
    Level 2 - 1.5/GI
  • MFR Part No.
    62992
  • Material
    Nitrile
  • Glove Category
    Complex Design - Category 3
  • Series
    Pure G3 NXT
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome