PW911 Poly Gloves

Order Code: ZT1332501S

£2.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.190%
20 - 49£2.104%
50 - 99£2.018%
100 - 199£1.9312%
200 +£1.8416%


Description

Oysta Vinyl Powder Free Gloves
Oysta Vinyl gloves provide low-cost protection when carrying out every day housekeeping, cleaning and personal care tasks. The smooth, waterproof vinyl is ideal for low-risk personal care tasks where there is little risk of direct blood, body fluid contact or chemical contact.
Medical Grade - 1.5 AQL conforms to EN455 1-4
Smooth Feel - soft smooth surface either wet or dry
Beaded Cuff - for easy donning
Cost Effective - low cost, economical protection
Latex Free - prevent risk of natural rubber latex allergy
Powder Free
Packaging: 100 gloves per box / 10 boxes per case

See full description
Specifications for PW911 Poly Gloves
  • Product Type
    Gloves
  • Material
    Vinyl

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome