Robust Disposable Gloves, Blue Nitrile, Box of 100


Select
£13.39 Inc VAT (20%)


See all variants from £13.39

Description

These robust disposable gloves offer strength and flexibility. They are ideal for examinations, as well as many other tasks. Supplied as a box of 100.

Features and Benefits
• Powder free construction allows easy donning
• Latex free reducing the risk of allergies
• Ambidextrous design allows you to swiftly and easily place the glove on your preferred hand
• Beaded cuff keeps the glove firmly in place
• Available in a range of sizes to suit your requirements

Typical Applications
• Examinations

Standards
• BS EN ISO 374 - 1 Type B, KTP
• BS EN ISO 374 - 5
• BS EN 455 1-4
• EN 420: 2003 + A1: 2009
• BS EN 1186:2002

See full description

Feature Attributes

Sterility:
Non-Sterile
Surface Finish:
Textured
Material:
Nitrile
Glove Category:
Complex Design - Category 3
Pack Quantity:
100
Colour:
Blue
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome