Shield Powder-free Nitrile Blue Gloves Extra Large, Pack of 100 GD19XL

Order Code: ZT1547383S

£6.29 Inc VAT (20%)
£7.3914.5% off


Description

Designed for low risk environments, this pack of 100 Blue Large Disposable Nitrile Gloves is ideal for use across a range of industries. These nitrile gloves offer the same durability and comfort as latex gloves with reduced risk of allergic reactions for users sensitive to latex. They're powder-free, making them ideal for environments sensitive to dust contamination. They provide comfortable protection in agriculture, cleaning, food preparation, chemical handling and similar industries.
Nitrile gloves for minimal risk applications
Powder-free to reduce allergies and dust contamination
Textured for improved grip
Non-latex: nitrile material reduces allergic reactions
Food safe: tested to EC1935/2004 standards
Tested to EU standards (EN455, EN420 and EN374)
Colour: Blue
Size: Extra Large
Pack of 100

See full description
Specifications for Shield Powder-free Nitrile Blue Gloves Extra Large, Pack of 100 GD19XL
  • Pack Quantity
    100
  • MFR Part No.
    HEA00975
  • Weight
    0.4251kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome