0
1

Tegera, Disposable Gloves, Purple, Nitrile, Powder Free, Smooth, Size 10, Pack of 100

Order Code: ZT1176863X

£19.99 Inc VAT (20%)


Description

Single-use powder free purple gloves that are chemical splash resistant and latex free. Approved for handling foodstuffs and suitable for wet and dirty environments.

Features and Benefits
• Latex free, reducing allergy risk
• Prevents the risk of corrosive injuries and contact with moisture, damp and oil

Typical Applications
• Light chemical risk environments
• Microbiological risk environments
• Precision work
• Food handling
• Science laboratory work
• Engineering

See full description
Specifications for Tegera, Disposable Gloves, Purple, Nitrile, Powder Free, Smooth, Size 10, Pack of 100
  • Colour
    Purple
  • Overall Length
    240mm
  • Pack Quantity
    100
  • Thickness
    0.06mm
  • AQL
    Level 2 - 1.5/GI
  • Standards Met
    EN374-3 Determination of Resistance to Permeation by Chemicals.
    EN420 General Requirements for Gloves
    EN374-2 Determination of Resistance to Water Penetration
  • Powder Style
    Powder Free
  • Size
    10
  • Material
    Nitrile
  • Surface Finish
    Smooth
  • Glove Category
    Complex Design - Category 3
  • MFR Part No.
    843-10
  • Series
    843 Tegera
  • Sterility
    Non-Sterile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI
  • Product Type
    Disposable Gloves