Tempcook 476 Thermal Protection Gloves Size 9

Order Code: ZT4876457S

£114.99 Inc VAT (20%)


Description

Ideal for both food service and hospitality professionals, Mapa Professional's Tempcook 476 gloves offer protection and comfort for your hands in any situation that demands thermal insulation, be it hot or cold. The gloves are resistant to oils, grease and principal detergent products, and for improved hygiene, the interior and exterior of gloves are washable. The white/cream colour coding meets the catering industry clothing standards, while the long 45cm cuff safeguards your forearms when reaching into ovens or grabbing dishes from warming stations. Topped off with a non-slip embossed texture for exceptional grip, these Tempcook 476 gloves ensure you can handle hot or cold tasks with confidence. And for complete peace of mind, they are suitable for food contact with all food types in accordance with European Regulation (EC) 1935/2004.

See full description
Specifications for Tempcook 476 Thermal Protection Gloves Size 9
  • Colour
    White/Cream
  • Product Type
    Thermal Protection Gloves
  • Size
    9

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome