1. Safety/
  2. Personal Protection & Clothing/
  3. Gloves & Hand Protection/
  4. Gloves/
  5. Disposable Gloves
TouchNTuff 69-318 Disposable Latex Gloves, Enhanced Tactility
0
1
2

TouchNTuff 69-318 Disposable Latex Gloves, Enhanced Tactility


Select
See all variants from
£14.39Inc VAT (20%)

See all variants from £14.39

Description

These disposable examination gloves have been designed to provide comfort and enhanced fingertip sensitivity without sacrificing protection. Resistant to some chemicals as well as viruses, these gloves are suitable for a range of industries, such as food processing and chemical handling.

Features and Benefits
• Ambidextrous shape for convenient pairing
• Extremely economical as stocks can be kept to a minimum
• Flexible and tough for protective comfortable fit
• Designed with exceptional finger flexibility and grip
• Powder-free to prevent product contamination
• Beaded cuff prevents liquid roll-down into the glove

Typical Applications
• Life sciences
• Food processing
• Chemical handling
• Automotive maintenance

Standards
• CE Category III
• EN 374-1:2016: KPT (Type B)
• EN ISO 374-5:2016
• European Directive 89/686/EEC
• EN 420:2003 + A1:2009
• EN 374:2003

Warnings
• Contains natural rubber proteins, ZDEC, and ZDBC which may cause skin irritations and allergies in some users

See full description

Feature Attributes

Powder Style:
Powder Free
Material:
Latex
Series:
69-318 TouchNTuff
Surface Finish:
Textured
AQL:
Level 2 - 1.5/GI
Pack Quantity:
100
More attributes