0
1

TouchNTuff 92-600 Disposable Nitrile Gloves, Chemical Splash Protection


£5.99 Inc VAT (20%)

See 8 Product Variants
£5.99

Description

The Touch N Tuff™ disposable nitrile glove from Ansell® is a robust glove that offers superior splash resistance against a wide range of hazardous chemicals. Suitable for the handling of hazardous liquids and solids, as well as meat, fish, and food, this versatile glove is an ideal purchase for a range of industries. Features and Benefits • Silicone free for product protection and versatile use • Robust glove with smooth surface for improved sensitivity and comfortable wear • Disposable design to easily protect from cross-contamination • Visible green glove for easy identification • Splash resistant to protect against hazardous chemicals Typical Applications • Chemical handling • Laboratory analysis • Industrial production • Automotive • Food processing • Life sciences • Machinery and equipment industries • Maintenance Notes • Ideal for use as an under glove • Available in packs of 100s and 20s • Please note: images are for illustration purposes only.

Feature Attributes

Powder Style:
Powder Free
Surface Finish:
Smooth
Sterility:
Non-Sterile
Colour:
Green
Material:
Nitrile
Glove Category:
Complex Design - Category 3
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome