Trident Alto Heavy Duty Cleaning Gloves Size 7 (One Pair)

Order Code: ZT4876360S

£29.99 Inc VAT (20%)


Description

Help to prevent skin irritations and injuries during cleaning, with these MAPA Trident heavy-duty cleaning gloves. With an extra-long design, the gloves offer heightened protection, shielding hands and forearms from splashes and spills. Their tough latex construction provides exceptional durability and resistance to corrosive chemicals, reducing the risk of tearing and exposing skin. Additionally, the textured palms and fingers provide a reliable grip, minimising the chances of staff dropping equipment.

See full description
Specifications for Trident Alto Heavy Duty Cleaning Gloves Size 7 (One Pair)
  • Product Type
    Cleaning Gloves
  • Size
    7
  • Material
    Latex