TX725 Gloves Orange P/F Disposable Nitrile (BOX-100) (2XL)

Order Code: ZT3141358S

£21.99 Inc VAT (20%)
£22.994% off


Description

The TX725 hi-vis orange nitrile gloves from Skytec® deliver an excellent grip in both wet and dry conditions thanks to patented TRXON grip pattern technology. The flexible gloves also provide chemical protection, with the soft nitrile liner delivering up to five times the service life of regular single use gloves.

Features and Benefits
• High-quality nitrile for a durable glove
• High visibility orange provides an ideal choice for high risk environments
• High resistance to chemical penetration for protection in a range of environments
• TRXON™ grip pattern technology on both sides for outstanding wet and dry grip
• Powder-free to reduce product contamination
• Latex-free and suitable for those who suffer with latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Anti-static properties reduce the build-up of static electricity
• Lasts up to five times longer than regular single-use gloves in industrial applications
• Ambidextrous for easy and quick donning

Typical Applications
• Automotive
• Manufacturing
• Oil and Gas
• Chemical Handling
• Handling Oily Components
• Light Assembly
• Engineering
• Repair and Finishing

See full description
Specifications for TX725 Gloves Orange P/F Disposable Nitrile (BOX-100) (2XL)
  • Size
    2XL
  • Surface Finish
    Textured
  • Powder Style
    Powder Free
  • Glove Category
    Complex Design - Category 3
  • Sterility
    Non-Sterile
  • MFR Part No.
    SKG00725GL
  • Colour
    Orange
  • Series
    TX725
  • Thickness
    7mil
  • Material
    Nitrile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome