0
1
2

TX925 240mm x 0.23mm Grip Nitrile Disposable Glove (S) (Box of 100)

Order Code: ZT4791840S

£13.99 Inc VAT (20%)


Description

The TX925 orange disposable grip nitrile gloves from Globus® are made from high-quality material and are soft and durable to deliver a long service life. Chemical resistant properties protect the hands against oils, acids and a variety of chemicals, while the textured finish allows for excellent grip in both wet and dry conditions.

Features and Benefits
• Delivers high resistance to penetration and projections of many chemicals
• Diamond grip pattern technology on both sides for outstanding grip in all conditions
• Powder-free to reduce the risk of product contamination
• Latex-free for those who suffer from latex allergies
• Chlorination reduces glove tackiness for easier donning and doffing
• Antistatic properties reduces the build-up of static electricity
• Lasts up to five times longer than regular single use gloves in industrial applications
• Ambidextrous for quick and easy donning

Typical Applications
• Manufacturing
• Oil and Gas
• Chemical Handling
• Handling Oily Components
• Light Assembly
• Engineering
• Repair and Finishing

Standards
• CE
• UKCA
• CAT III
• EN 374 - Type B KOPT
• EN 374 - Micro-organisms VIRUS
• Food Contact Directive EC 10/2011

See full description
Specifications for TX925 240mm x 0.23mm Grip Nitrile Disposable Glove (S) (Box of 100)
  • Colour
    Orange
  • Glove Category
    Complex Design - Category 3
  • Surface Finish
    Textured
  • Powder Style
    Powder Free
  • Standards Met
    EN420, 2003
  • Series
    TX925
  • Thickness
    7.8mil
  • Sterility
    Non-Sterile
  • Size
    Small
  • MFR Part No.
    SKG00925GE
  • Material
    Nitrile
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI