ULane 641 Precision Work Gloves Size 7 Medium (One Pair)

Order Code: ZT4876377S

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 +£6.438%


Description

These black gloves from Mapa Professional's Ultrane 641 collection are ideal for precision work. They are made from durable nitrile for excellent protection and grip, while remaining comfortable to wear for extended periods thanks to their breathable and flexible RESICOMFORT coating. They are also washable and reusable, making them a cost-effective option. For convenience, the touchscreen compatible fingertips allow you to use your devices without removing the gloves. Additionally, these Ultrane 641 gloves are suitable for food use with all types of food in accordance with European Regulation (EC) 1935/2004.

See full description
Specifications for ULane 641 Precision Work Gloves Size 7 Medium (One Pair)
  • Colour
    Black
  • Material
    Nitrile
  • Product Type
    Precision Work Gloves