ULanitril 480 ULa Long Chemical Handling Gloves Size 8 Medium (One Pair)

Order Code: ZT4876518S

£14.99 Inc VAT (20%)


Description

Protect your staff during cleaning tasks with these MAPA Ultranitril 480 ultra-long chemical handling gloves. Made from flexible nitrile with a chlorinated inner lining for comfort, they offer excellent grip and dexterity even when handling wet, oily, or slippery objects thanks to the embossed exterior. The gloves are also silicone free, which helps to prevent traces or defects when working with glass or sheet metal. For peace of mind, they're also certified to meet rigorous European standards (EN 374, EN 388, and EN 420) for chemical protection, mechanical risks, and general safety.

See full description
Specifications for ULanitril 480 ULa Long Chemical Handling Gloves Size 8 Medium (One Pair)
  • Product Type
    Chemical Handling Gloves
  • Material
    Nitrile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome