Vdgpfb Powder Free Blue Vinyl Gloves L (100)

Order Code: ZT3296499S

£4.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.190%
10 +£3.858%


Description

VDGPFB
Powder free vinyl disposable gloves. 100% synthetic PVC, contains no latex/protein. Ambidextrous, easy to pull on beaded cuff. Medical grade. Also suitable for food use. To AQL 1.5 - EN455-1/2/3. Colour: blue. Pack of 100.

Specifications for Vdgpfb Powder Free Blue Vinyl Gloves L (100)
  • Material
    Vinyl
  • Size
    Large
  • Powder Style
    Powder Free
  • Standards Met
    EN455
  • Colour
    Blue
  • Acceptable Quality Level (AQL)
    Level 2 - 1.5/GI

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome