Vinyl Gloves - Clear 10 x 100 (1000)

Order Code: ZT1554296S

£94.99each Inc VAT (20%)
£284.97 minimum order value

Minimum order quantity: 3.

Description

Extra fine Vinyl powder-free single use gloves, compliant to European Standard EN374, providing an effective barrier agaisnt oils, acids and other chemicals. Powder-free, strong and durable providing good barrier protection, tested in accordance with EN1186 making it suitable for food contact.
Note: Image is for illustrative purposes only and may differ from the actual product.

Specifications for Vinyl Gloves - Clear 10 x 100 (1000)
  • Standards Met
    EN1186
  • Colour
    Transparent
  • Size
    10
  • Type
    Powder-free
  • Material
    Vinyl
  • Product Type
    Vinyl Gloves

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome