Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Gloves & Hand Protection
Gloves
Disposable Gloves
Waiting Cloth: White Cotton Waiting Cloth
By Vogue
Order Code:
ZT4860760S
£5.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
1
Add to basket
Get it in
20-30
working days
Available
GBP
5.99
https://www.zoro.co.uk/shop/safety/disposable-gloves/waiting-cloth-white-cotton-waiting-cloth/p/ZT4860760S
Add to quotation
View all Disposable Gloves
Description
White cotton waiting cloths.
Tags:
#BulkDiscount
Specifications
Specifications for Waiting Cloth: White Cotton Waiting Cloth
Material
Cotton
Colour
White
Product Type
Waiting Cloth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome