Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Hair & Beard Cover
30008 Beard Cover Blue
Order Code:
ZT3296069S
£0.33
each
Inc VAT (20%)
£1.65 minimum order value
Quantity
Price
Discount
1 - 99
£0.33
0%
100 - 199
£0.32
3%
200 - 499
£0.30
9%
500 - 999
£0.29
12%
1000 +
£0.28
15%
5
Add to basket
Minimum order quantity: 5.
Get it in
9-13
working days
Available
GBP
1.65
https://www.zoro.co.uk/shop/safety/disposable-hair-and-beard-cover/30008-beard-cover-blue/p/ZT3296069S
Add to quotation
View all Disposable Hair & Beard Cover
Description
30008
Elasticated polypropylene beard mask for use in the Food Industry.
Colour: blue.
Tags:
#BulkDiscount
Specifications
Specifications for 30008 Beard Cover Blue
Size
One Size
Material
Polypropylene
Colour
Blue
Product Type
Beard Cover
MFR Part No.
30008
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome