Club Armchairs, Cover Leather/vinyl, Black

Order Code: ZT2717433S

£519.99 Inc VAT (20%)


Description

Club armchairs, cover leather/vinyl, black. Supplied = assembled. Colour of covering = black. Cover material = leather, vinyl. Frame material = wood. Overall height = 770 mm. Overall width = 590 mm. Seat width = 480 mm. Seat height = 460 mm. Seat depth = 500 mm. Overall depth = 505 mm. Max. load = 110 kg. Product type = armchairs. Robust wooden frame, comfortably upholstered. Neutral plastic glides to protect sensitive floors. Seat dimensions Height x width x depth 460 x 480 x 500 mm. Real leather front, vinyl backrest cover.

See full description
Specifications for Club Armchairs, Cover Leather/vinyl, Black
  • Product Type
    Armchairs
  • Supplied
    Assembled
  • Seat Width
    480mm
  • Colour
    Black
  • Seat Height
    460mm
  • Cover Material
    Leather, Vinyl
  • Seat Depth
    500mm
  • Frame Material
    Wood
  • Load Capacity
    110kg
  • Overall Width
    590mm
  • Overall Height
    770mm
  • Overall Depth
    505mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome