Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Hair & Beard Cover
Polypropylene Disposable Mobile Cap, Pack of 3000 White
By Portwest
Order Code:
ZT1068247S
£93.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£93.99
0%
5 +
£88.35
6%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
93.99
https://www.zoro.co.uk/shop/safety/disposable-hair-and-beard-cover/polypropylene-disposable-mobile-cap-pack-of-3000-white/p/ZT1068247S
Add to quotation
View all Disposable Hair & Beard Cover
Description
PP Mob Cap (Pk 3000pcs) White
Tags:
#BulkDiscount
Specifications
Specifications for Polypropylene Disposable Mobile Cap, Pack of 3000 White
Pack Quantity
100
Colour
White
MFR Part No.
D100WHR
Length
45cm
Height
46cm
Weight
0.294kg
Width
37cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome