Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Hair & Beard Cover
Tyvek IsoClean Bouffant Cap Model IC 729 S WH 00 - Pack of 250
By Dupont
Order Code:
ZT3038843S
£439.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
439.99
https://www.zoro.co.uk/shop/safety/disposable-hair-and-beard-cover/tyvek-isoclean-bouffant-cap-model-ic-729-s-wh-00-pack-of-250/p/ZT3038843S
Add to quotation
View all Disposable Hair & Beard Cover
Description
DUPONT Tyvek IsoClean Bouffant Cap Model IC 729 S WH 00 SAF4694
Specifications
Specifications for Tyvek IsoClean Bouffant Cap Model IC 729 S WH 00 - Pack of 250
Pack Size
250
Product Code
SAF4694
Colour
White
Pack Quantity
250
Product Type
Caps & Hairnets
Size
250
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome