Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Hair & Beard Cover
Wear Hairnet - PVC (200 x 300mm)
By Spectrum Industrial
Order Code:
ZT1108355P
£8.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£8.39
0%
5 - 9
£8.05
4%
10 - 19
£7.72
8%
20 +
£7.38
12%
1
Add to basket
Get it in
7-10
working days
Available
GBP
8.39
https://www.zoro.co.uk/shop/safety/disposable-hair-and-beard-cover/wear-hairnet-pvc-200-x-300mm/p/ZT1108355P
Add to quotation
View all Disposable Hair & Beard Cover
Description
Wear hairnet - PVC (200 x 300mm)
Tags:
#BulkDiscount
Specifications
Specifications for Wear Hairnet - PVC (200 x 300mm)
Width
200mm
Installation
Self Adhesive
Type
Wall Sign
Length
300mm
Material
PVC
Weight
0.062kg
Depth
1mm
Colour
Blue/White
Fixing Method
Self Adhesive
Overall Depth
1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome