Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Clothing & Workwear
Disposable Clothing
Disposable Hair & Beard Cover
White Beard Mask, Pack of 100
By Sitesafe
1 Review
Order Code:
ZT1172949X
£4.59
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.59
0%
10 - 19
£4.41
4%
20 - 49
£4.22
8%
50 - 99
£4.04
12%
100 +
£3.86
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
4.59
https://www.zoro.co.uk/shop/safety/disposable-hair-and-beard-cover/white-beard-mask-pack-of-100/p/ZT1172949X
Add to quotation
Schedule an order and save 5%
View all Disposable Hair & Beard Cover
Description
SiteSafe® Beard Mask is manufactured from polypropylene.
One size only.
Supplied in packs of 100.
Tags:
#BulkDiscount
Specifications
Specifications for White Beard Mask, Pack of 100
Colour
White
Material
Polypropylene
Size
One Size
Product Type
Beard Cover
Pack Quantity
100
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome