0
1

2380-FFP1S Dust Masks, Pack of 20

Order Code: ZT1178199X

£31.99 Inc VAT (20%)
£32.993% off
QuantityPriceDiscount
1 - 4£31.990%
5 +£29.757%


Description

For protection against non toxic dusts, mists and fumes, based on water and oil. The Duramesh structure makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm seal automatically adjusts to different face shapes and movements. The strap and clip allows you to hang the mask comfortably around the neck whilst not in use. Supplied in packs of 20.
Standard: EN149:2001 + A1:2009 FFP1 NR D.
4x NPF Nominal
Protection Factor.
4x APF Assigned
Protection Factor.
Protection Levels:
4 x NPF. 4 x APF.

See full description
Specifications for 2380-FFP1S Dust Masks, Pack of 20
  • Contaminants Filtered
    Particulate
  • Standards Met
    CE 0121
    ISO 9001:2000
    European Community Directive 89/686/EEC
    BS EN 149:2001+A1:2009
    IFA (0121)
  • Mask Rating
    FFP1
  • Colour
    White
  • Valved
    Unvalved
  • MFR Part No.
    238001
  • Pack Quantity
    20
  • Size
    One Size
  • Mask Shape
    Moulded
  • Headstrap Type
    Single Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome