Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Disposable Respirators & Dust Masks
2400 Classic FFP2 Non-Valved Respirator - Pack of 20
By Moldex
Order Code:
ZT3039657S
£89.99
Inc VAT (20%)
1
Add to basket
Get it in
3-7
working days
Available
GBP
89.99
https://www.zoro.co.uk/shop/safety/disposable-respirators-and-dust-masks/2400-classic-ffp2-non-valved-respirator-pack-of-20/p/ZT3039657S
Add to quotation
View all Disposable Respirators & Dust Masks
Description
MOLDEX 2400 Classic FFP2 non-valved Respirator SAF6404
Specifications
Technical Information
Specifications for 2400 Classic FFP2 Non-Valved Respirator - Pack of 20
Pack Size
20
Product Code
SAF6404
Type
Disposable respirators
Pack Quantity
20
Product Type
Respiratory Protection
Style
Cup
Size
20
Protection
FFP2 NR D