0
1
2

2485-FFP2D Dust Masks with Ventex Valve, Pack of 20

Order Code: ZT1178196X

£62.99 Inc VAT (20%)


Description

2485
For hazard type: toxic dusts, oil and water-based mists and fumes. Example: working with hardwood, glass fibres and plastic (non-PVC), metal-working, welding and protection against both water and non-water based mists. The Duramesh® structure makes the mask strong and durable, reducing consumption and maintaining shape. The ActivForm® seal automatically adjusts to different face shapes and movements and the Ventex®-valve reduces moisture and heat. The strap and clip allows you to hang the mask comfortably around the neck whilst not in use. Standard: EN149:201 + A1:2009 FFP2 NR D. Supplied in packs of 20.

See full description
Specifications for 2485-FFP2D Dust Masks with Ventex Valve, Pack of 20
  • Contaminants Filtered
    Mist
    Dust
  • Valved
    Valved
  • Standards Met
    IFA (0121)
    CE 0121
    European Community Directive 89/686/EEC
    BS EN 149:2001+A1:2009
    ISO 9001:2000
  • MFR Part No.
    2485
  • Colour
    White
  • Pack Quantity
    20
  • Mask Rating
    FFP2
  • Series
    Smart™
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Single Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome