Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Safety
Personal Protection & Clothing
Masks & Respiratory Protection
Disposable Respirators & Dust Masks
2485-FFP2D Dust Masks with Ventex Valve (Single)
By Moldex-Metric
Order Code:
ZT3300383S
£3.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.19
0%
10 - 19
£3.06
4%
20 - 49
£2.93
8%
50 - 99
£2.81
12%
100 +
£2.68
16%
1
Add to basket
Get it in
12-15
working days
Available
GBP
3.19
https://www.zoro.co.uk/shop/safety/disposable-respirators-and-dust-masks/2485-ffp2d-dust-masks-with-ventex-valve-single/p/ZT3300383S
Add to quotation
View all Disposable Respirators & Dust Masks
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 2485-FFP2D Dust Masks with Ventex Valve (Single)
Valved
Valved
MFR Part No.
248501
Size
One Size
Colour
White
Standards Met
EN 149, 2001+A1, 2009
Mask Rating
FFP2
Contaminants Filtered
Mist
Fumes
Dust
Nosepiece Type
Moulded Nose Bridge
Headstrap Type
Single Adjustable
Mask Shape
Moulded