2520 FFP2 Mask, Pack of 20

Order Code: ZT1083115S

£49.99 Inc VAT (20%)


Description

Single use, unvalved, cup shaped respirator masks are suitable for protection against a broad range of particulate hazards.

Features and Benefits
• Lightweight and featuring a classic nose clip for a secure fit
• Soft, polyurethane inner nose seal for added comfort and to provide an outstanding level of protection
• Latex-free, synthetic rubber, continuous loop head strap for easy fitting

Typical Applications
Protects from non-toxic dust and oil/water-based particulates. Suitable applications include:
• Construction
• Infection control
• Metalworking
• Mining
• Pharmaceutical Industry
• Ship Building/Repair
• Underground Civil Engineering
• Disposal of Waste
• Woodworking Industry

Notes
• This respirator is disposable and recommended for single shift use only. Do not attempt to clean or reuse
• Supplied in boxes of 20 masks with each mask measuring 140mm(L) x 128mm(W) x 50mm(H)

Standards/Approvals
• Conforms to EN149:2001+A1:2009 FFP2 NR
• EU certification according to Regulation (EU) 2016/42

See full description
Specifications for 2520 FFP2 Mask, Pack of 20
  • Standards Met
    (EU) 2016/42
    EN149:2001+A1:2009 FFP2 NR
  • MFR Part No.
    2520
  • Mask Rating
    FFP2
  • Series
    2500
  • Colour
    White
  • Pack Quantity
    20
  • Contaminants Filtered
    Dust
    Particulate
  • Valved
    Unvalved
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Adjustable Nose Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome