3000, Disposable Respirator, FFP3

Order Code: ZT1389391X

£4.99 Inc VAT (20%)


Description

The 3000 series single-use respirators offer an outstanding level of protection. The mask is complete with electrostatic filter media, which allows low breathing resistance.

Features and Benefits
• The lightweight, cup shaped outer shell maintains excellent shape
• Four point head strap adjustment
• Preformed nose-bridge removes the need for regular adjustment

Typical Applications
• Textile work
• Craft work
• Iron and steel industry
• Mining
• Underground civil
• Engineering
• Woodworking
• Welding work
• Cutting and casting of metals
• Hospital
• Laboratory and disease control
• Pharmaceutical industry
• Disposal of toxic waste
• Manufacture of batteries (Ni-Cad)

Standards
• Conforms to EN 149:2001+A1:2009

See full description
Specifications for 3000, Disposable Respirator, FFP3
  • Series
    3000
  • Standards Met
    EN 149:2001 + A1:2009
  • Pack Quantity
    1
  • Contaminants Filtered
    Mist
    Fumes
    Dust
  • MFR Part No.
    3030V
  • Colour
    White
  • Mask Rating
    FFP2
  • Size
    One Size
  • Valved
    Valved
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Adjustable
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome