3020 FFP2 NR Respirator (PK-20)

Order Code: ZT1021433P

£43.99 Inc VAT (20%)


Description

The 3020 FFP2 NR Respirator is a premium and high-performing disposable respirator designed to provide exceptional protection against harmful particulate hazards. With an FFP2 rating, this respirator demonstrates outstanding effectiveness, as verified during Face Fit Testing. Featuring a secure and adjustable design, it ensures a comfortable and personalized fit for the wearer. The respirator offers a high level of respiratory protection, with an Assigned Protection Factor (APF) of 10. This means it is capable of efficiently filtering out airborne particles, making it suitable for a range of environments where respiratory protection is crucial. Whether in industrial settings or situations with potential particulate hazards, the 3020 FFP2 NR Respirator stands out as a reliable choice, offering both premium quality and adjustable features for enhanced wearer comfort and safety.

Features and Benefits
• Lightweight, cup shaped respirator
• Continuous loop metal-free head strap
• Preformed nose bridge removes the need for regular adjustment

See full description
Specifications for 3020 FFP2 NR Respirator (PK-20)
  • Standards Met
    EN 149, 2001+A1, 2009
  • Mask Rating
    FFP2
  • Colour
    White
  • MFR Part No.
    3020
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome