3305-FFP2S Dust Masks with Ventex Valve, Pack of 5
0
1
2

3305-FFP2S Dust Masks with Ventex Valve, Pack of 5

Order Code: ZT1178194XCopy

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 +£42.296%


Description

For protection against toxic dusts, mists and fumes based on water and oil. Ideally suited to industries where the mask is carried between use or industries with hygiene implications. Individually packaged and protected from dust before use, the masks unfolds into a cup shape and has all the features of a traditional Moldex mask. The ActivForm seal automatically adjusts to different face shapes and the Duramesh structure makes the mask strong and durable, reducing consumption and maintaining shape. The Ventex-valve reduces moisture and heat, keeping the mask cool and comfortable.
Supplied in packs of 5.
Standard: EN149 2001 FFP2 NR D.
NPF Nominal Protection Factor.
APF Assigned Protection Factor.
Protection Level:
12 x NPF.
10 x APF.

See full description
Specifications for 3305-FFP2S Dust Masks with Ventex Valve, Pack of 5
  • Valved
    Valved
  • Colour
    White
  • Standards Met
    BS EN 149:2001+A1:2009
    CE 0121
    European Community Directive 89/686/EEC
    IFA (0121)
    ISO 9001:2000
  • MFR Part No.
    330501
  • Contaminants Filtered
    Dust
  • Mask Rating
    FFP2
  • Pack Quantity
    5
  • Size
    One Size
  • Nosepiece Type
    Moulded Nose Bridge
  • Mask Shape
    Moulded
  • Headstrap Type
    Single Adjustable