3530 FFP3 Cupped Mask (PK-5)

Order Code: ZT2592530S

£26.99 Inc VAT (20%)


Description

Forming part of the 3500 Series of disposable respirators, this FFP3 rated product offers an outstanding level of protection against oil and water based particulates as well as non-toxic dusts, fine and very fine toxic dusts, mists and fumes including metal fumes. The electrostatic filter media allows low breathing resistance whilst the lightweight outer shell maintains excellent shape. Designed for single use only, the product is supplied in a pack of 5.

Features and Benefits
• Lightweight, cup shaped respirator for maximum comfort and wearability
• Four point head strap adjustment allows the product to adjust to varying head shapes and sizes
• Preformed nose bridge removes the need for regular adjustment and ensures comfortability no matter the wearer
• Electrostatic filter media effectively removes oil/water-based particulates, non toxic dusts, fine and very fine toxic dusts, mists and fumes including metal fumes to keep you protected
• Soft touch elastic allows you to comfortably secure the mask around your ears
• A PVC Foam Inner Face Seal bolsters comfort when wearing the product for extended periods of time
• Latex free construction to avoid triggering allergies

Typical Applications
• Hospital
• Pharmaceutical Industry
• Laboratory and Disease Control
• Iron and Steel Industry
• Welding work
• Woodworking
• Underground Civil Engineering
• Mining
• Manufacture of Batteries (Ni-Cad)
• Disposal of Toxic Waste
• Cutting and Casting of Metals
• Craft Work

Standards
• EN 149:2001+A1:2009 FFP3 NR
• EN 14683:2019+AC:2019

See full description
Specifications for 3530 FFP3 Cupped Mask (PK-5)
  • Series
    3500 Series
  • MFR Part No.
    3530
  • Colour
    White
  • Mask Rating
    FFP3
  • Standards Met
    EN 149, 2001+A1, 2009
    EN 14683, 2019+AC, 2019
  • Size
    One Size
  • Valved
    Unvalved
  • Contaminants Filtered
    Vapour
    Fumes
    Dust
    Mist
  • Nosepiece Type
    Moulded Nose Bridge
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome