3530V FFP3 Valved Cupped Mask (PK-5)

Order Code: ZT2489702S

£27.99 Inc VAT (20%)


Description

Part of the 3500 Series of disposable respirators, this valved cup shaped mask offers outstanding protection against oil and water based particulates, non-toxic dusts, fine and very fine mists, fumes and dusts as well as metal fumes. The electrostatic filter media allows low breathing resistance whilst the lightweight outer shell maintains excellent shape. Finished with a low profile exhalation valve to reduce build up of heat and moisture for a more comfortable wear over time.

Features and Benefits
• Lightweight, cup shaped respirator provides maximum comfort as well as protection
• Four point headstrap adjustment ensures the mask will fit on any shape and size head
• Preformed nosebridge removes the need for regular adjustment and allows the product to adapt to a variety of wearers
• Electrostatic filter media effectively removes oil and water based particulates, non-toxic dusts, fine and very fine dusts, mists and fumes as well as metal fumes for comprehensive protection
• Soft touch elastic ensures the product stays on your head comfortably and securely
• PVC Foam Inner Face Seal ensures maximum protection and comfort when wearing
• Low Profile Exhalation Valve helps reduce heat and moisture build up

Typical Applications
• Hospital
• Pharmaceutical Industry
• Laboratory and Disease Control
• Iron and Steel Industry
• Welding work
• Woodworking
• Underground Civil Engineering Mining
• Manufacture of Batteries (Ni-Cad)
• Disposal of Toxic Waste
• Cutting and Casting of Metals
• Craft Work

Standards
• EN 149:2001+A1:2009 FFP3 NR
• CAT III

See full description
Specifications for 3530V FFP3 Valved Cupped Mask (PK-5)
  • Series
    3500 Series
  • MFR Part No.
    3530V
  • Colour
    White
  • Contaminants Filtered
    Particulate
    Dust
    Fumes
    Mist
  • Mask Rating
    FFP3
  • Size
    One Size
  • Valved
    Valved
  • Standards Met
    EN 149, 2001+A1, 2009
    EN 14683, 2019+AC, 2019
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome