6020 Alpha Cup FFP2

Order Code: ZT3141364S

£32.99 Inc VAT (20%)


Description

The 6000-Series pre-formed respirator from Alpha Solway® is designed with a unique cup shape which delivers an excellent seal. Lightweight and disposable, this convenient FFP2 respirator protects against hazardous airborne particles up to a factor of ten.

Features and Benefits
• Lightweight and comfortable for prolonged wear
• Preformed nosebridge allows for an individual fit and prevents regular adjustment
• Soft touch elastic doesn't irritate the skin
• PVC foam face seal for an enhanced fit

Typical Applications
• Food Processing
• Agriculture
• Ship Building/Repair
• Powdered Chemicals
• Woodworking Industry
• Construction
• Metal Working
• Laboratories

Standards
• EN 149:2001+A1:2009 FFP2 NR
• EN 14683:2019 + AC:2019

See full description
Specifications for 6020 Alpha Cup FFP2
  • Size
    One Size
  • Valved
    Unvalved
  • Series
    6020 Series
  • MFR Part No.
    ASR60200AZ
  • Mask Rating
    FFP2
  • Colour
    White
  • Contaminants Filtered
    Particulate
  • Standards Met
    EN 14683, 2019+AC, 2019
    EN 149, 2001+A1, 2009
  • Headstrap Type
    Dual Adjustable
  • Mask Shape
    Moulded
  • Nosepiece Type
    Moulded Nose Bridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome