0
1
2
3
4
5

8710E Dust Respirators, Pack of 20

Order Code: ZT1178203X

£24.99 Inc VAT (20%)


Description

3M™ 8710E
Provides respiratory protection against fine dusts. Reliable, effective protection against fine particulates. Durable collapse- resistant inner shell. Good fit over a wide range of face sizes provided by convex shape, nose clip and twin strap. Comfortable, lightweight off-the-face design. Conforms to EN149:2001 + A1:2009 FFP1 NR D standards. Supplied in packs of 20.

See full description
Specifications for 8710E Dust Respirators, Pack of 20
  • Mask Rating
    FFP1
  • Series
    8710E
  • Colour
    Yellow
  • Contaminants Filtered
    Particulate
    Mist
    Dust
  • Valved
    Unvalved
  • Standards Met
    CE Certified
    CE Type-Examination
    European Community Directive 89/686/EEC
    BSI
    BS EN 149:2001+A1:2009
  • Pack Quantity
    20
  • MFR Part No.
    7000034734
  • Size
    One Size
  • Headstrap Type
    Dual Non-Adjustable
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Mask Shape
    Moulded

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome