8710E FFP1 Respiratory Protection Mask, Without Valve, Pack of 20, White

Order Code: ZT2693237S

£59.99each Inc VAT (20%)
£599.90 minimum order value

Minimum order quantity: 10.
Currently unavailable

Description

8710E FFP1 respiratory protection mask, without valve, pack of 20, white, 10+ packs. Supplied = assembled. Product type = particulate masks. Protection class = FFP1. Fittings = filter, without valve. Model = disposable. Area of application = industry, gardening/landscaping, building construction, construction, mechanical engineering, pharmacy, chemicals industry, metal industry, laboratory. Conforms to = EN 149:2001+A1:2009. Colour = white. Maximum filter performance while simultaneously minimising breathing resistance. Optimum adaptation to the shape of the face, flexible nose clip. 3M Advanced Electret filter material. Easy to use and a good tight fit. Colour coded bands. The 3M respiratory protection mask 8710E makes professional protection possible at an economical price. Its traditional fit allows it to protect the wearer from fine dusts and haze - and it is lightweight and pleasant to wear. Its pre-shaped mask body makes it easy and comfortable to put on. The flexible nose clip ensures the mask optimally adapts to the shape of the wearer's face. Its innovative filter material ensures reliable protection and a low breathing resistance. The colour coded bands on the mask are particularly practical: the yellow bands allow the protection level to be identified immediately. The 3M respiratory protection mask 8710E features protection level FFP1 NR D. The workplace exposure limit is four times the threshold for particulates. There are many different areas of use: construction, shipbuilding and repair, pharmaceuticals, rubber/plastic, mechanical engineering, iron and steel foundries, pesticides, ceramics, landscaping, laboratories, agriculture, base metal production, fine chemicals. The mask is compatible with 3M safety goggles. Approval in accordance with the standard EN 149:2001+A1:2009.

See full description
Specifications for 8710E FFP1 Respiratory Protection Mask, Without Valve, Pack of 20, White
  • Colour
    White
  • Pack Quantity
    20
  • Product Type
    Particulate Masks

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome