0
1
2
3
4
5

8810 Dust/Mist Respirators, Pack of 20

Order Code: ZT1178171X

£27.99 Inc VAT (20%)


Description

8810
Provides respiratory protection against fine dusts and water-based mists. Reliable, effective protection against fine particulates. Durable collapse-resistant inner shell. Excellent fit over a wide range of face sizes provided by convex shape, nose clip and twin strap. Comfortable, lightweight off-the-face design. Conforms to EN149:2001 + A1:2009 FFP2 NR D standards. Supplied in packs of 20.

See full description
Specifications for 8810 Dust/Mist Respirators, Pack of 20
  • Mask Rating
    FFP2
  • Valved
    Unvalved
  • Standards Met
    European Community Directive 89/686/EEC
    CE Type-Examination
    BSI
    CE Certified
    BS EN 149:2001+A1:2009
  • MFR Part No.
    7100003010
  • Contaminants Filtered
    Dust
    Particulate
    Mist
  • Colour
    White
  • Series
    8810
  • Pack Quantity
    20
  • Size
    One Size
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Mask Shape
    Moulded
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome