0
1
2
3

8822 Premium Dust/Mist Respirators, Pack of 10

Order Code: ZT1178172X

£17.99 Inc VAT (20%)


Description

3M™ 8822
Provides respiratory protection against fine dusts, non volatile oil and water-based mists. 3M™ Cool Flow™ valve reduces heat build-up to offer comfortable protection, particularly in hot and humid conditions. Reliable, effective protection against fine particulates. Durable collapse-resistant inner shell. Good fit over a wide range of face sizes provided by convex shape, nose clip and twin strap. Comfortable, lightweight off-the-face design.
Conforms to EN149:2001 + A1:2009 FFP2 NR D standards. Supplied in packs of 10.

See full description
Specifications for 8822 Premium Dust/Mist Respirators, Pack of 10
  • Pack Quantity
    10
  • Series
    8822
  • Valved
    Valved
  • Contaminants Filtered
    Particulate
    Mist
    Dust
  • Mask Rating
    FFP2
  • Colour
    White
  • Standards Met
    European Community Directive 89/686/EEC
    BSI
    BS EN 149:2001+A1:2009
    CE Certified
    CE Type-Examination
  • MFR Part No.
    7100101091
  • Size
    One Size
  • Mask Shape
    Moulded
  • Nosepiece Type
    Fixed Metal Nose Clip
  • Headstrap Type
    Dual Non-Adjustable