8833 Mask FFP3V PK 5 - 3M8833SP

Order Code: ZT2115175S

£26.99 Inc VAT (20%)


Description

3M 8833 Cup-Shaped Respirator (Valved) - FFP3 (Sold in Packs of 5)Provides respiratory protection against higher levels of fine dusts, mists, and metal fume.Additional Information , Robust shell and cup design conforms well to most face shapes and sizes and maintains its shape well during use. 3M Cool Flow valve reduces heat build up to offer comfortable protection, particularly in hot and humid conditions. , Soft inner face-seal ring provides secure face fit and increases wearer comfort. Reliable, effective protection against fine particulates. Excellent fit over a wide range of face sizes provided by convex shape, nose clip and twin-strap design.- Comfortable, light weight off-the-face design. Red colour coded straps denoting FFP3 protection level.Standard: EN149:2001 FFP3Approval: CE MarkedMaximum use level: Assigned Protection Factor: 20 x WEL (Nominal Protection Factor 50 x WEL)

See full description
Specifications for 8833 Mask FFP3V PK 5 - 3M8833SP
  • MFR Part No.
    3M8833SP
  • Weight
    0.235kg
  • Width
    262mm
  • Height
    176mm
  • Length
    330mm