8833 Premium Dust/Mist Respirators, Pack of 10

Order Code: ZT1178167X

£35.99each Inc VAT (20%)
£287.92 minimum order value

Minimum order quantity: 8.
Currently unavailable

Description

Classic FFP3 Respirator - protects against fine dusts, oil or water-based mists and metal fumes. Robust shell and cup design that maintains its shape well during use. 3M Cool Flow valve reduces heat build up to offer comfortable protection. Effective protection against fine particulates.
Standard: EN149:2001 FFP3
NPF Nominal Protection Factor.
APF Assigned Protection Factor.

Protection Level:
50 x NPF, 20 x APF.

See full description
Specifications for 8833 Premium Dust/Mist Respirators, Pack of 10
  • Standards Met
    EN149:2001 FFP3
  • Series
    8833
  • Colour
    Red
  • MFR Part No.
    7100010813
  • Pack Quantity
    10
  • Mask Rating
    FFP3
  • Valved
    Valved
  • Contaminants Filtered
    Mist
    Dust

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome