9320+ Aura Disposable Respirators, FFP2, Unvalved, Pack of 440

Order Code: ZT1403870X

£619.99 Inc VAT (20%)


Description

Original 3-panel design allows for greater facial movement
Low resistance filter technology helps you breathe more easily
Sculpted upper panel conforms to the nose and contours of the face for an effective seal
Embossed top panel helps reduce eyewear fogging
Chin tab designed for ease of positioning and adjustment
Easy to store away with flat-fold design and individual wrapping
Colour-coded headbands for easy identification: blue for FFP2 (NFP 12)

Suggested Applications
Wide variety of industrial applications and other hazardous environments

See full description
Specifications for 9320+ Aura Disposable Respirators, FFP2, Unvalved, Pack of 440
  • Standards Met
    CE Approved
    EN 149:2001+A1:2009 FFP2 NR D
  • Mask Rating
    FFP2
  • Pack Quantity
    440
  • Valved
    Unvalved
  • MFR Part No.
    7000088727
  • Colour
    White
  • Contaminants Filtered
    Mist
    Dust
  • Size
    One Size
  • Series
    Aura 9320+
  • Mask Shape
    Flat Fold
  • Nosepiece Type
    Flexible Nose Bridge
  • Headstrap Type
    Dual Non-Adjustable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome