9322+GEN3 Aura FFP2V Mask - Pack of 10

Order Code: ZT1576288S

£46.99 Inc VAT (20%)


Description

3M Aura 9322+GEN3 Flat-Fold Particulate Valved RespiratorThe third generation of the best-selling 3M Aura disposable respirator, featuring the original 3-panel, flat-fold design. Our disposable respirator is made using 3M Advanced Electret (filter) Media (AEM), a high-performance material that’s been engineered for easy, unrestricted breathing. It features the 3M Cool Flow Comfort Valve which opens more easily and for longer than the original 3M Cool Flow Valve, reducing heat build-up by allowing a higher percentage of warm, exhaled air to escape.The 3M Safe Guard Product Authentication Process gives you the confidence to know the product you’re wearing is a genuine, 3M-manufactured product. , Original 3-panel, flat-fold design fits a wide range of face shapes and sizes, New 3M Cool Flow Comfort Valve allows a greater percentage of warm, exhaled air to escape, helping to increase your comfort, Innovative tabs on the upper and lower panels simplify positioning and adjustment, Braided headbands are colour-coded (blue for FFP2) for quick and easy identification, Sculpted upper panel conforms to the nose and contours of the face for an effective seal, Embossed upper panel reduces eyewear fogging, Easy to store away with flat-fold design and individual wrapping, FFP2 (APF 10) breathing protection against hazardous work environments

See full description
Specifications for 9322+GEN3 Aura FFP2V Mask - Pack of 10
  • MFR Part No.
    3M9322PLUSGEN3
  • Weight
    0.315kg
  • Colour
    White
  • Size
    492X290X438mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome